Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 5Ckt 150Mm Disc Sn
Mfr # 2183961052
Zoro # G605925781
Sold in multiples of 950 for $2,840.50
$2,840.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 150.00mm
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183961052
- Zoro # G605925781
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218396 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Material - Plating Mating | Tin |
Product Name | Pico-SPOX |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 2.5A |
Gender | Female-Female |
Plating min - Mating | 2.540µm |
Voltage - Maximum | 250V |
Circuits (Loaded) | 5 |
Pitch - Mating Interface | 1.50mm |
Assembly Configuration | Dual Ended Connectors |
Color - Resin | Natural |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Wire/Cable Type | UL 10002 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- LEGRAND Seam Clip, Ivory, Steel, Clips (DS4006-DV)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M10E38)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- Molex Communication Cables