Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 5Ckt 100Mm Disc Sn
Mfr # 2183961051
Zoro # G305925791
Sold in multiples of 975 for $2,817.75
$2,817.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183961051
- Zoro # G305925791
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218396 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Voltage - Maximum | 250V |
Pitch - Mating Interface | 1.50mm |
Current - Maximum per Contact | 2.5A |
Lock to Mating Part | Yes |
Assembly Configuration | Dual Ended Connectors |
Color - Resin | Natural |
Material - Plating Mating | Tin |
Plating min - Mating | 2.540µm |
Wire/Cable Type | UL 10002 |
Material - Resin | Nylon |
Material - Metal | Phosphor Bronze |
Product Name | Pico-SPOX |
Number of Rows | 1 |
Gender | Female-Female |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 5 |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 50' (2588)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- Molex Communication Cables