Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 4Ckt 600Mm Disc Sn
Mfr # 2183961044
Zoro # G605925866
Sold in multiples of 900 for $2,835.00
$2,835.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 218396
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 600.00mm
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183961044
- Zoro # G605925866
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218396 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Gender | Female-Female |
Assembly Configuration | Dual Ended Connectors |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Pitch - Mating Interface | 1.50mm |
Color - Resin | Natural |
Voltage - Maximum | 250V |
Single Ended | No |
Current - Maximum per Contact | 2.5A |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 4 |
Wire/Cable Type | UL 10002 |
Material - Resin | Nylon |
Product Name | Pico-SPOX |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- Molex Communication Cables