Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 4Ckt 300Mm Disc Sn
Mfr # 2183961043
Zoro # G905925658
product price: $2.79
/ea
Sold in multiples of 1000 for $2,790.00
$2,790.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 300.00mm
- Assembly Configuration Dual Ended Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961043
- Zoro # G905925658
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218396 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Assembly Configuration | Dual Ended Connectors |
Lock to Mating Part | Yes |
Gender | Female-Female |
Voltage - Maximum | 250V |
Pitch - Mating Interface | 1.50mm |
Material - Resin | Nylon |
Number of Rows | 1 |
Plating min - Mating | 2.540µm |
Termination Interface Style | Crimp or Compression |
Product Name | Pico-SPOX |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 2.5A |
Single Ended | No |
Color - Resin | Natural |
Wire/Cable Type | UL 10002 |
Circuits (Loaded) | 4 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL5)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- Molex Communication Cables