Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 4Ckt 100Mm Disc Sn
Mfr # 2183961041
Zoro # G105925601
product price: $2.59
/ea
Sold in multiples of 1075 for $2,784.25
$2,784.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961041
- Zoro # G105925601
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218396 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Product Name | Pico-SPOX |
Gender | Female-Female |
Plating min - Mating | 2.540µm |
Color - Resin | Natural |
Circuits (Loaded) | 4 |
Pitch - Mating Interface | 1.50mm |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Dual Ended Connectors |
Voltage - Maximum | 250V |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 10002 |
Single Ended | No |
Material - Resin | Nylon |
Current - Maximum per Contact | 2.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-DR-B)
- DISCO Micro Blade Fuses 5 Amp Tan 2 Blade Type PK5 (14277PK)
- POWER FIRST 25 ft. 16/3 Extension Cord SPT-2 (1FD58)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- Molex Communication Cables