Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 3Ckt 600Mm Disc Sn
Mfr # 2183961034
Zoro # G705925582
product price: $2.75
/ea
Sold in multiples of 1025 for $2,818.75
$2,818.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Cable Length 600.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961034
- Zoro # G705925582
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218396 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Color - Resin | Natural |
Voltage - Maximum | 250V |
Pitch - Mating Interface | 1.50mm |
Single Ended | No |
Material - Resin | Nylon |
Gender | Female-Female |
Number of Rows | 1 |
Wire/Cable Type | UL 10002 |
Assembly Configuration | Dual Ended Connectors |
Circuits (Loaded) | 3 |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 2.5A |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Plating min - Mating | 2.540µm |
Termination Interface Style | Crimp or Compression |
Product Name | Pico-SPOX |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WFB2)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- Molex Communication Cables