Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 3Ckt 50Mm Disc Sn
Mfr # 2183961030
Zoro # G205925655
Sold in multiples of 1250 for $2,812.50
$2,812.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Type Discrete Wire Assembly
- Cable Length 50.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183961030
- Zoro # G205925655
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218396 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 2.5A |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.50mm |
Number of Rows | 1 |
Gender | Female-Female |
Product Name | Pico-SPOX |
Assembly Configuration | Dual Ended Connectors |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 3 |
Material - Metal | Phosphor Bronze |
Color - Resin | Natural |
Wire/Cable Type | UL 10002 |
Termination Interface Style | Crimp or Compression |
Material - Resin | Nylon |
Single Ended | No |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, K, Yellow, Standard (36GL02)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2, 6kA (AGCF02410-DIN)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMR 6)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- Molex Communication Cables