Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 3Ckt 300Mm Disc Sn
Mfr # 2183961033
Zoro # G405925615
product price: $2.49
/ea
Sold in multiples of 1150 for $2,863.50
$2,863.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Cable Length 300.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Pitch - Mating Interface 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961033
- Zoro # G405925615
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218396 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Type | Discrete Wire Assembly |
Pitch - Mating Interface | 1.50mm |
Material - Resin | Nylon |
Color - Resin | Natural |
Termination Interface Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Product Name | Pico-SPOX |
Number of Rows | 1 |
Plating min - Mating | 2.540µm |
Wire/Cable Type | UL 10002 |
Assembly Configuration | Dual Ended Connectors |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 2.5A |
Gender | Female-Female |
Voltage - Maximum | 250V |
Single Ended | No |
Circuits (Loaded) | 3 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLU)
- GARDNER BENDER Gardner Bender 46-206UVB Cable Tie, UVB, 6" 30 Lb - 100 pk. (46-206UVB)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (SAM-1500-12)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- Molex Communication Cables