Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 3Ckt 150Mm Disc Sn
Mfr # 2183961032
Zoro # G405925646
product price: $2.35
/ea
Sold in multiples of 1200 for $2,820.00
$2,820.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 218396
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Plating min - Mating 2.540µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961032
- Zoro # G405925646
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218396 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Plating min - Mating | 2.540µm |
Termination Interface Style | Crimp or Compression |
Color - Resin | Natural |
Pitch - Mating Interface | 1.50mm |
Current - Maximum per Contact | 2.5A |
Lock to Mating Part | Yes |
Assembly Configuration | Dual Ended Connectors |
Material - Plating Mating | Tin |
Single Ended | No |
Wire/Cable Type | UL 10002 |
Material - Resin | Nylon |
Gender | Female-Female |
Product Name | Pico-SPOX |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 3 |
Voltage - Maximum | 250V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804G)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- Molex Communication Cables