Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 3Ckt 100Mm Disc Sn
Mfr # 2183961031
Zoro # G305925647
Sold in multiples of 1225 for $2,805.25
$2,805.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Type Discrete Wire Assembly
- Cable Length 100.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2183961031
- Zoro # G305925647
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size (AWG) | 24 |
Wire Insulation Diameter | 0.95-1.20mm |
Details
Series | 218396 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Color - Resin | Natural |
Current - Maximum per Contact | 2.5A |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Dual Ended Connectors |
Gender | Female-Female |
Wire/Cable Type | UL 10002 |
Material - Resin | Nylon |
Circuits (Loaded) | 3 |
Lock to Mating Part | Yes |
Product Name | Pico-SPOX |
Voltage - Maximum | 250V |
Pitch - Mating Interface | 1.50mm |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Single Ended | No |
Plating min - Mating | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS210)
- CAROL 24 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0841A)
- ZIRCON Circuit Breaker Finder, 80 to 300V AC (71263)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K43N1V2)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- Molex Communication Cables