Shop All Communication Cables
Molex
Pico-Spox 1.5 R-R 2Ckt 600Mm Disc Sn
Mfr # 2183961024
Zoro # G005925640
product price: $2.29
/ea
Sold in multiples of 1250 for $2,862.50
$2,862.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 218396
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Wire/Cable Type UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2183961024
- Zoro # G005925640
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 0.95-1.20mm |
Wire Size (AWG) | 24 |
Details
Series | 218396 |
Type | Discrete Wire Assembly |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Wire/Cable Type | UL 10002 |
Pitch - Mating Interface | 1.50mm |
Number of Rows | 1 |
Color - Resin | Natural |
Plating min - Mating | 2.540µm |
Gender | Female-Female |
Material - Resin | Nylon |
Assembly Configuration | Dual Ended Connectors |
Product Name | Pico-SPOX |
Circuits (Loaded) | 2 |
Current - Maximum per Contact | 2.5A |
Single Ended | No |
Material - Plating Mating | Tin |
Material - Metal | Phosphor Bronze |
Termination Interface Style | Crimp or Compression |
Voltage - Maximum | 250V |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- Molex Communication Cables