Shop All Cable Support Grips
Molex
PG612 DELUXE CORD GRIPS WAS50124
Mfr # 1300970170
Zoro # G2088691
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.241m (9.50")
- Material - Grip Stainless Steel
- Bale Length 0.120m (4.75")
- Type Strain Relief Grip
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300970170
- Zoro # G2088691
- UPC # 786788362638
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.241m (9.50") |
Bale Length | 0.120m (4.75") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 3/4" NPT |
Details
Material - Grip | Stainless Steel |
Type | Strain Relief Grip |
Gender | Male |
Material - Body | Aluminum |
Series | 130097 |
Product Name | Deluxe Cord |
CSA | LR32159 |
UL | E76954 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Body Style | Straight |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- ZORO SELECT Wall Switch, 20A, Gray, 2-Pole Type, Toggle (4902BGRY)
- SEACHOICE Fuse and Terminal Block, 8 Gang, 6" L x 3-1/4" W x 7/8" H (13451)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- Molex Cord Grips