Shop All Cable Support Grips
Molex
PG410 DELUXE CORD GRIPS WAS50113
Mfr # 1300970165
Zoro # G2086083
product price: $60.15
/ea
Sold in multiples of 2 for $120.30
$120.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.178m (7.00")
- Use With 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
- UL E76954
- Material - Grip Stainless Steel
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300970165
- Zoro # G2086083
- UPC # 786788362560
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.178m (7.00") |
Thread Size | 1/2" NPT |
Bale Length | 0.089m (3.50") |
Cable Diameter | 12.70-15.88mm (.500-.625") |
Details
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
UL | E76954 |
Material - Grip | Stainless Steel |
NEMA Rating | NEMA 4 |
Series | 130097 |
CSA | LR32159 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Gender | Male |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
Body Style | Straight |
Material - Body | Aluminum |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- QWIKPRODUCTS QwikPad for Condensers (36" x 36") (QT8036)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- QUINCY LAB Push Button, Illuminated, Power Switch (401-2213)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- REMKE Cord Grip, ISO Thread, M40, .688-.812 (RSM-40413)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- Molex Cable Support Grips