Shop All Strain Relief Grips
Molex
PG306 DELUXE CORD GRIP WAS50102
Mfr # 1300970226
Zoro # G2089084
product price: $70.25
/ea
Sold in multiples of 2 for $140.50
$140.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.108m (4.25")
- Material - Grip Stainless Steel
- CSA LR32159
- Body Style Straight
- Cable Diameter 7.93-9.53mm (.312-.375")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300970226
- Zoro # G2089084
- UPC # 78678836431
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.108m (4.25") |
Cable Diameter | 7.93-9.53mm (.312-.375") |
Thread Size | 3/8" NPT |
Details
Material - Grip | Stainless Steel |
CSA | LR32159 |
Body Style | Straight |
Material - Body | Aluminum |
Gender | Male |
UL | E76954 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2020)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 10 (45-515)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Cord Grip, Nylon, 3/4", .625-.750, Mesh (RSP-212-E)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- Molex Cord Grips