Shop All Hazardous Location Plugs
Molex
PERMA-SEAL STEP DOWN BUTT SPLC (SBA-631)
Mfr # 19164-0043
Zoro # G2754924
product price: $1.99
/ea
Sold in multiples of 85 for $169.15
$169.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Voltage - Maximum 600V
- Barrel Type Closed
- Color - Resin Blue
- Wire Size AWG 14, 16, 18, 20, 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0043
- Zoro # G2754924
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 14, 16, 18, 20, 22 |
Wire Insulation Diameter | 5.84mm max. |
Details
Material - Plating Mating | Tin |
Voltage - Maximum | 600V |
Barrel Type | Closed |
Color - Resin | Blue |
Material - Metal | Copper |
Temperature Range - Operating | -55° to +125°C |
Insulation | NiAc |
Material - Plating Termination | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, C Curve (M9F22463)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- WESTWARD Welding Cable, 1/0, 10 ft., Red, Rubber (19YE33)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs