Shop All Splicing Connectors
Molex
PERMA-SEAL BUTT SPLICE (SBB-16-14)
Mfr # 19164-0044
Zoro # G4044044
Sold in multiples of 250 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E32244
- Material - Plating Termination Tin
- Wire Insulation Diameter 5.97mm max.
- Wire Size AWG 14, 16
- Material - Metal Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19164-0044
- Zoro # G4044044
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter | 5.97mm max. |
Wire Size AWG | 14, 16 |
Details
UL | E32244 |
Material - Plating Termination | Tin |
Material - Metal | Copper |
Material - Plating Mating | Tin |
Temperature Range - Operating | -55° to +125°C |
Barrel Type | Closed |
Voltage - Maximum | 600V |
Insulation | NiAc |
Color - Resin | Blue |
CSA | LR18689 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 3 Port, Orange, PK100 (30-1033)
- WIEGMANN Wireway, Bracket Hanger, 4x4 Sq In, Gray (BH0404)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 45 pcs. (10054)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- Molex Wire Connectors & Disconnects