Shop All Splicing Connectors
Molex
PERMA SEAL BUTT SPLICE SAA-22-18
Mfr # 19164-0013
Zoro # G4041350
Sold in multiples of 200 for $198.00
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Copper
- Material - Plating Termination Tin
- Voltage - Maximum 600V
- Barrel Type Closed
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19164-0013
- Zoro # G4041350
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 5.46mm max. |
Details
Material - Metal | Copper |
Material - Plating Termination | Tin |
Voltage - Maximum | 600V |
Barrel Type | Closed |
Color - Resin | Red |
Insulation | NiAc |
CSA | LR18689 |
UL | E32244 |
Material - Plating Mating | Tin |
Temperature Range - Operating | -55° to +125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2413)
- KILLARK Union, 90 Deg, 1/2 In (GUML-1)
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- ABB Short-Barrel Splice, 2.25 in. L, Yellow (54513)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- Molex Splicing Connectors