Shop All Wire Terminals
Molex
Pcb Term..250X.032 Loose Plt Tin
Mfr # 197134001
Zoro # G105899957
product price: $0.24
/ea
Sold in multiples of 400 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Insulated No
- Standards UL E79133
- Connection Material Brass
- Type Quick Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 197134001
- Zoro # G105899957
- Country of Origin United States
- Category Wire Terminals
Dimensions
Tab Width | 6.35mm |
Details
Insulation Type | Non-Insulated |
Insulated | No |
Standards | UL E79133 |
Connection Material | Brass |
Type | Quick Disconnect |
Connection Type | Male |
Insulation | None |
Tab Thickness | 0.81mm |
Lock to Mating Part | None |
Series | 19713 |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
UL | E79133 |
Polarized to Mating Part | No |
Glow-Wire Capable | No |
Orientation | PCB Flag Tab |
Plating min - Mating | 3.810µm |
Product Name | PCB Tab |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Elastomeric, Male Plug, 30A 3- Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P (BRY28W76)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1500sq ft, Wht (ATP1500CL)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166106-100)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (5UGN8)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV14-8LF-C)
- Molex Wire Connectors & Disconnects