Shop All Wire Terminals
Molex
Pcb Term..250X.032 Loose Plt (197054301)
Mfr # 197054301
Zoro # G105900332
Sold in multiples of 750 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Connection Material Brass
- Standards UL E79133
- Connection Type Male
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 197054301
- Zoro # G105900332
- Country of Origin United States
- Category Wire Terminals
Dimensions
Tab Width | 6.35mm |
Details
Insulation Type | Non-Insulated |
Connection Material | Brass |
Standards | UL E79133 |
Connection Type | Male |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Lock to Mating Part | None |
UL | E79133 |
Tab Thickness | 0.81mm |
Type | Quick Disconnect |
Polarized to Mating Part | No |
Insulated | No |
Product Name | PCB Tab |
Glow-Wire Capable | No |
Orientation | PCB Straight Tab |
Insulation | None |
Plating min - Mating | 3.810µm |
Series | 19705 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/2" Trade Size (SGBTL385CL)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 10A, 600V AC (OTS10)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RSW)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19AN0T5E005)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- DISCO Red Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 22-18 G Wire PK10 (12156PK)
- GB CONNECTR CRIMP SLEEVE100 (10-410C)
- Molex Wire Connectors & Disconnects