Shop All Terminal Blocks
Molex
Pcb Term Blk 3.5Mm 9 Pole Stragt
Mfr # 393570009
Zoro # G705918270
product price: $3.15
/ea
Sold in multiples of 35 for $110.25
$110.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.50mm
- Current - Maximum per Contact 17.5A
- UL E48521
- Shrouded Fully
- PC Tail Length 3.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 393570009
- Zoro # G705918270
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
PC Tail Length | 3.50mm |
Wire Size mm² | 0.20-1.00 |
Wire Size AWG | 16, 18, 20, 22, 24, 26, 28 |
Details
Pitch - Mating Interface | 3.50mm |
Current - Maximum per Contact | 17.5A |
UL | E48521 |
Shrouded | Fully |
Polarized to Mating Part | No |
Lock to Mating Part | None |
Orientation | Vertical |
Entry Angle | Horizontal |
PCB Thickness - Recommended | 1.60mm |
Circuits (Loaded) | 9 |
Panel Mount | No |
Pitch - Termination Interface | 3.50mm |
PCB Retention | None |
Voltage - Maximum | 300V |
Max. Cycles at Max. Process Temperature | 5 |
Number of Rows | 1 |
Stackable | Yes |
Surface Mount Compatible (SMC) | No |
Process Temperature max. C | 260 |
Temperature Range - Operating | -30° to +85°C |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Red (HS355-S500-RED)
- MIDWEST FASTENER Phone Line Splice Phone Connectors 15PK (930944)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG4J27X)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- ZORO SELECT Terminal Strip, 20A, 5 Pole, 300VAC (6ZEG9)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- JS PRODUCTS TERMINAL TOOL TUBE SPRING LOADED (ST95978-08)
- Molex Power Distribution Blocks & Terminal Blocks