Shop All Terminal Blocks
Molex
Pcb Term Blk 3.5Mm 18 Pole Stragt
Mfr # 393570018
Zoro # G905918155
product price: $5.19
/ea
Sold in multiples of 75 for $389.25
$389.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Euro Block
- Wire Size mm² 0.20-1.00
- Current - Maximum per Contact 17.5A
- Panel Mount No
- Lock to Mating Part None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 393570018
- Zoro # G905918155
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.20-1.00 |
Wire Size AWG | 16, 18, 20, 22, 24, 26, 28 |
PC Tail Length | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA1)
- ENERGIZER 15-Amp Smart Wi-Fi Plug (Single) (EIX3-1003-WHT)
- GE Load Center, TSM, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TSM420CSCUP)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 20PK (60834)
- ZORO SELECT Connector, Quick, Flat-Flat, PK10 (6YH87)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- Molex Terminal Blocks