Shop All Terminal Blocks
Molex
Pcb Term Blk 3.5Mm 14 Pole Stragt
Mfr # 393570014
Zoro # G005918208
product price: $2.95
/ea
Sold in multiples of 400 for $1,180.00
$1,180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Euro Block
- Panel Mount No
- PC Tail Length 3.50mm
- Temperature Range - Operating -30° to +85°C
- Pitch - Termination Interface 3.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 393570014
- Zoro # G005918208
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
PC Tail Length | 3.50mm |
Wire Size AWG | 16, 18, 20, 22, 24, 26, 28 |
Wire Size mm² | 0.20-1.00 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- SQUARE D General Purpose Transformer, 50 VA, NEMA 3R, 55°C, 120/240V AC, 600V AC (50SV51A)
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- GE Tap, Grounded, 6-Outlet, White (56575)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- SCHNEIDER ELECTRIC Blank Marking Card, 60 Characters (NSYTRABPV6)
- DISCO Ylw Nyln Crimp Terminal 5/16"Stud/Ring Typ 12-10G Wire PK10 (12145PK)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- ZORO SELECT Terminal Strip, 30A, 5 Pole, 600VAC (6ZEJ1)
- Molex Power Distribution Blocks & Terminal Blocks