Shop All Splicing Connectors
Molex
Parallel Splice/Nylon Insul (As-N-302)
Mfr # 192070002
Zoro # G405885322
product price: $0.38
/ea
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Wire Size AWG 18, 20, 22
- Wire Insulation Diameter 3.00mm max.
- Flammability 94V-2
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192070002
- Zoro # G405885322
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 3.00mm max. |
Details
Material - Plating Mating | Tin |
Flammability | 94V-2 |
Color - Resin | Red |
Material - Plating Termination | Tin |
Material - Metal | Copper |
UL | E32244 |
Insulation | Nylon (PA) |
Barrel Type | Closed - Brazed |
Series | 19207 |
Product Name | NylaKrimp,Parallel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- EATON WIRING DEVICES Cover Recpt Box Dupl 1G Grey (S1962)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ur, Red (TBN-1002)
- PICO Quick Splice 18-14, #1560GT (1560GT)
- ABB Long-Barrel Splice, 2.13 in. L, Black (54810)
- HI-TEC 22-18 Vinyl Butt Connector; Red - 20 Piece (HI326474)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK25 (160289-025)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- Molex Splicing Connectors