Shop All Splicing Connectors
Molex
PARALLEL SPLICE VERSAKRIMP K-394 SPM
Mfr # 19215-0049
Zoro # G2758564
product price: $2.55
/ea
Sold in multiples of 40 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Metal Copper
- Insulation None
- Material - Plating Mating Tin
- Wire Size AWG 3/0
- Barrel Type Closed - Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19215-0049
- Zoro # G2758564
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 3/0 |
Details
Material - Metal | Copper |
Insulation | None |
Material - Plating Mating | Tin |
Barrel Type | Closed - Brazed |
Material - Plating Termination | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- KABLE KONTROL Duraline Assorted Zip Ties - 100 pcs - Multicolored and Multi-size (CT388)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- VELVAC Butt Splice Connector, 8 AWG, Pink, PK10 (055068-10)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- Molex Splicing Connectors