Shop All Splicing Connectors
Molex
PARALLEL SPLICE VERSAKRIMP J-389 SPM
Mfr # 19205-0010
Zoro # G2754638
product price: $2.79
/ea
Sold in multiples of 40 for $111.60
$111.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Type Closed - Brazed
- Material - Plating Termination Tin
- Material - Metal Copper
- Insulation None
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19205-0010
- Zoro # G2754638
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size AWG | 2/0 |
Details
Barrel Type | Closed - Brazed |
Material - Plating Termination | Tin |
Material - Metal | Copper |
Insulation | None |
Material - Plating Mating | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 16mm, 12-24V, Green, LED (ZB6EB3B)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X3NPW6)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Red (WL903-SP100-GREEN)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- CLEAR SEAL Butt Splice Connector, 16-14 AWG C, PK25 (37330-EC)
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- MAGNALUG Butt Splice, 4 Gauge, PK10 (6804-010)
- Molex Splicing Connectors