Shop All Splicing Connectors
Molex
PARALLEL SPLICE VERSAKRIMP H-384 SPM
Mfr # 19205-0009
Zoro # G2758634
product price: $1.65
/ea
Sold in multiples of 60 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Wire Size AWG 1/0
- Material - Plating Mating Tin
- UL E32244
- Material - Metal Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19205-0009
- Zoro # G2758634
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size AWG | 1/0 |
Details
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
UL | E32244 |
Material - Metal | Copper |
Barrel Type | Closed - Brazed |
Insulation | None |
CSA | LR18689 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- EATON BUSSMANN Fuse, Time Delay, 30A, FRS-R, 600V AC, 300V DC, 5 in L x 13/16 in dia Fuse Size, Cylindrical Body (FRS-R-30)
- MIDWEST FASTENER 10, 7 PK (63203)
- ICM Universal O-Ring for HIP Splice (HIPOY)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- MAGNALUG Butt Splice, 4 Gauge, PK10 (6804-010)
- IDEAL Splice Cap Insulator (2007)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- Molex Splicing Connectors