Shop All Splicing Connectors
Molex
Parallel Splice Versakrimp F-365 Spm
Mfr # 192050007
Zoro # G605885313
Sold in multiples of 150 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E32244
- Material - Plating Mating Tin
- Material - Metal Copper
- Material - Plating Termination Tin
- Insulation None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192050007
- Zoro # G605885313
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 4 |
Details
UL | E32244 |
Material - Plating Mating | Tin |
Material - Metal | Copper |
Material - Plating Termination | Tin |
Insulation | None |
Barrel Type | Closed - Brazed |
CSA | LR18689 |
Product Name | Parallel,VersaKrimp |
Series | 19205 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- RIP-TIE Strap, Durable Woven, Black, PK2, 1x6" (J-B6-C02-BK)
- QUEST MANUFACTURING Cable Tray Bottom Coupler, Zinc (CT0009-03)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 55 pcs. (11821)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- POWER FIRST Short BarrelSplice, 1.26 in. L, Brown (22EZ18)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- Molex Wire Connectors & Disconnects