Shop All Splicing Connectors
Molex
PARALLEL SPLICE VERSAKRIMP D-355 SPM
Mfr # 19205-0004
Zoro # G2754933
Sold in multiples of 300 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- UL E32244
- CSA LR18689
- Material - Metal Copper
- Barrel Type Closed - Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19205-0004
- Zoro # G2754933
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 8 |
Details
Material - Plating Mating | Tin |
UL | E32244 |
CSA | LR18689 |
Material - Metal | Copper |
Barrel Type | Closed - Brazed |
Material - Plating Termination | Tin |
Insulation | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG42V09)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 38 A (3RT20281AF00)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G195)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL3431GCB)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- PANDUIT Aluminum Compression Splice, Tin Plated, (SA750-1)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- Molex Splicing Connectors