Shop All Splicing Connectors
Molex
PARALLEL SPLICE VERSAKRIMP CS-303 SPM
Mfr # 19205-0003
Zoro # G4042854
product price: $0.21
/ea
Sold in multiples of 550 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Barrel Type Closed - Brazed
- Wire Size AWG 10, 12
- Insulation None
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19205-0003
- Zoro # G4042854
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size AWG | 10, 12 |
Details
Material - Plating Mating | Tin |
Barrel Type | Closed - Brazed |
Insulation | None |
UL | E32244 |
Material - Plating Termination | Tin |
CSA | LR18689 |
Material - Metal | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KLKR03.5)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 4A, 600V AC, Non-Indicating (FNQ-R-4)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B100806CH)
- 3M Butt Splice Connector, 16-14 AWG, PK250 (MH14BCK)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- Molex Wire Connectors & Disconnects