Shop All Splicing Connectors
Molex
Parallel Splice Versakrimp (B-T-304)
Mfr # 192030172
Zoro # G405885346
product price: $0.25
/ea
Sold in multiples of 1000 for $250.00
$250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barrel Type Closed
- Temperature Range - Operating 343°C
- Series 19203
- Product Name Butt,Krimptite,Temp-Terms
- Material - Plating Termination Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192030172
- Zoro # G405885346
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size (AWG) | 14, 16 |
Details
Barrel Type | Closed |
Temperature Range - Operating | 343°C |
Series | 19203 |
Product Name | Butt,Krimptite,Temp-Terms |
Material - Plating Termination | Nickel |
Insulation | None |
Material - Plating Mating | Nickel |
Material - Metal | Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Decora Rocker, White (DVCL-253P-WH)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- CAMCO Adapter15Amp M - 30Amp F (55223)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 3/4 In. (LL75T-A)
- COOL SEAL Butt Splice Connector, 12-10 AWG C, PK25 (33430-EC)
- GARDNER BENDER Splice Tap 18-14Awg (10-100)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Blue (22EZ31)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- Molex Splicing Connectors