Shop All Hazardous Location Plugs
Molex
P200-24 HEAVY DUTY
Mfr # 1300950177
Zoro # G2087343
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pulling Grip
- Mesh Length 0.61m (24.00")
- Approximate Break Strength 8, 391.46kg (18, 500 lbs)
- Material - Grip Galvanized Steel
- Series 130095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300950177
- Zoro # G2087343
- UPC # 786788359454
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Mesh Length | 0.61m (24.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Details
Type | Pulling Grip |
Approximate Break Strength | 8, 391.46kg (18, 500 lbs) |
Material - Grip | Galvanized Steel |
Series | 130095 |
Product Name | Medium Duty |
CSA | LR32159 |
Eye Type | Flexible |
Body Style | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1C)
- WIEGMANN Back Panel, 20.00" H, 16.00" W (NP2016CG)
- NVENT CADDY J-Hook, Flange Mount for Wire & Rod (CAT124Z34)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices