Shop All Headers & Wire Housings
Molex
Oneblade 1.0Wb Rec Hsg Blk 8P
Mfr # 2140922080
Zoro # G505979365
product price: $0.21
/ea
Sold in multiples of 12000 for $2,520.00
$2,520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 214092
- Application Signal, Wire-to-Board
- Product Name OneBlade
- Circuits (maximum) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2140922080
- Zoro # G505979365
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 214092 |
Application | Signal, Wire-to-Board |
Product Name | OneBlade |
Circuits (maximum) | 8 |
Color - Resin | Black |
Lock to Mating Part | Yes |
Material - Resin | Polyamide |
UL | E29179 |
Keying to Mating Part | None |
Glow-Wire Capable | No |
Pitch - Mating Interface | 1.00mm |
Gender | Receptacle |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings