Shop All Headers & Wire Housings
Molex
Oneblade 1.0Wb Rec Hsg Blk 3P
Mfr # 2140922030
Zoro # G405979328
product price: $0.24
/ea
Sold in multiples of 400 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Signal, Wire-to-Board
- Series 214092
- Product Name OneBlade
- Keying to Mating Part None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2140922030
- Zoro # G405979328
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Application | Signal, Wire-to-Board |
Series | 214092 |
Product Name | OneBlade |
Keying to Mating Part | None |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
UL | E29179 |
Glow-Wire Capable | No |
Gender | Receptacle |
Circuits (maximum) | 3 |
Lock to Mating Part | Yes |
Material - Resin | Polyamide |
Pitch - Mating Interface | 1.00mm |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 250A, 250V AC, Non-Indicating (FLNR250)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings