Shop All Headers & Wire Housings
Molex
Oneblade 1.0Wb Rec Hsg Blk 2P
Mfr # 2140922020
Zoro # G605979401
product price: $0.21
/ea
Sold in multiples of 450 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 214092
- Application Signal, Wire-to-Board
- Pitch - Mating Interface 1.00mm
- Material - Resin Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2140922020
- Zoro # G605979401
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 214092 |
Application | Signal, Wire-to-Board |
Pitch - Mating Interface | 1.00mm |
Material - Resin | Polyamide |
Gender | Receptacle |
Lock to Mating Part | Yes |
Product Name | OneBlade |
Polarized to Mating Part | Yes |
Glow-Wire Capable | No |
Circuits (maximum) | 2 |
Color - Resin | Black |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Keying to Mating Part | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Red (HS364-S100-RED)
- SQUARE D Buck Boost Transformer, 150 VA, NEMA 3R, 55 °C, 12/24V AC, 120/240V AC (150SV43A)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings