Shop All Hazardous Location Plugs
Molex
NYL. SNAP PLUG REC. PERMA-SEAL (SBRB-815
Mfr # 19164-0054
Zoro # G2761568
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Termination 4.064µm
- Color - Resin Blue
- Temperature Range - Operating -55° to +125°C
- Material - Resin Nylon
- Material - Metal Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0054
- Zoro # G2761568
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Insulation Diameter | 3.81mm max. |
Wire Size AWG | 14, 16 |
Wire Size mm² | 1.00-2.50 |
Details
Plating min - Termination | 4.064µm |
Color - Resin | Blue |
Temperature Range - Operating | -55° to +125°C |
Material - Resin | Nylon |
Material - Metal | Brass |
Orientation | Straight |
UL | E152602 |
Material - Plating Termination | Tin |
Plating min - Mating | 4.064µm |
Gender | Female |
Voltage - Maximum | 600V |
Barrel Type | Closed |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Insulation | NiAc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (GF222NRA)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs