Shop All Wire Terminals
Molex
Nyl. Snap Plug Rec. Perma-Seal (Sbra-818
Mfr # 191640053
Zoro # G005899941
product price: $0.82
/ea
Sold in multiples of 150 for $123.00
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type NiAc
- Insulation Color Red
- Standards CSA Listed; UL E152602
- Max. Temp. 125 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191640053
- Zoro # G005899941
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 22 to 18 AWG |
Insulation Type | NiAc |
Insulation Color | Red |
Standards | CSA Listed; UL E152602 |
Max. Temp. | 125 Degrees C |
Max. Voltage | 600V |
Seam | Closed |
Connection Type | Female, Crimp or Compression |
Connection Material | Brass |
Insulation Dia | 3.30mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC110/120)
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 20A, 600V AC, Indicating (TRS20RID)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE5)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal PK20 (PH10-14R-E)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- Molex Wire Connectors & Disconnects