Shop All Lock Nuts
Molex
Nyl Locknut M63x1.5 Gy RAL7001
Mfr # 936000466
Zoro # G2079302
product price: $2.95
/ea
Sold in multiples of 26 for $76.70
$76.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M63-1.50
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M63-1.50 |
Details
Item | Lock Nut |
System of Measurement | Metric |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0350)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade A, Plain Finish (U20200.031.7200)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.011.0100)
- WOLFCRAFT DOWEL PIN FLUTED 1/4""36B (2910405)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 80 PK (B12920.100.0001)
- ZORO SELECT Serrated Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M11610.080.0001)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/4"-20, Stainless Steel (A24201600NE)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U55411.019.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 57/64 in Ht, 5 PK (U55730.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 53/64 in Ht (U51915.075.0001)
- MIDWEST FASTENER Serrated Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 15 PK (33762)
- Molex Lock Nuts