Shop All Lock Nuts
Molex
Nyl Locknut M63x1.5 Bk RAL9005
Mfr # 936000467
Zoro # G2079348
product price: $2.85
/ea
Sold in multiples of 28 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M63-1.50
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M63-1.50 |
Details
Item | Lock Nut |
System of Measurement | Metric |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54502)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03651)
- CSH Wood Screw, #7, 1-1/2 in, Plain Stainless Steel Pan Head Square Drive, 6000 PK (0.MPSC07112P17)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07151.080.0050)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.50, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0150)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/4"-28, Steel, Cadmium Plated, 0.122 in Ht (NB217321B-1)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (755882-PR-100)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12601.125.0001)
- ZORO SELECT Lock Nut, 1-1/2"-12, Steel, Grade C, Wax, 0.843 in Ht, 10 PK (151NO)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 2400 PK (B51738.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12380.125.0002)
- Molex Lock Nuts