Shop All Lock Nuts
Molex
Nyl Locknut M40x1.5 Gy RAL7001
Mfr # 936000460
Zoro # G2081192
product price: $1.99
/ea
Sold in multiples of 40 for $79.60
$79.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M40-1.50
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M40-1.50 |
Details
Item | Lock Nut |
System of Measurement | Metric |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 10 PK (M51050.160.0045)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 200 PK (HLS-12)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 11/32L, w/2 Rings (WWG-HLPGRR-038)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0070 In (16795)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (08NSB)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 25 PK (4CAR1)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 10 PK (74641)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U55730.013.0001)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 50 PK (50FKF-616)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A04202400NE)
- Molex Lock Nuts