Shop All Wire Connectors
Molex
Nyl Cabgland Ip68 W/Gkt&Nut Pg9 Ltgy
Mfr # 7000.7830.7
Zoro # G705965359
product price: $1.79
/ea
Sold in multiples of 52 for $93.08
$93.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Series 93600
- Material Polyamide
- IP Rating IP68
- Max. Temp. 100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.7830.7
- Zoro # G705965359
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | Pg9 |
Panel Cutout Diameter | 15.40mm |
Cable Diameter | 4.00-8.00mm |
Details
Color | Light Gray |
Series | 93600 |
Material | Polyamide |
IP Rating | IP68 |
Max. Temp. | 100°C |
Flammability Rating | UL 94 V-2 |
Product Name | GWconnect |
Material - Nut | Polyamide |
Gland Color | Light Grey RAL 7035 |
Material - Cable Gland | Polyamide |
Material - Gasket | NBR |
Thread Type | (Pg) |
Panel Mount | Yes |
Waterproof / Dustproof | Yes |
Standard | DIN 40430, EN 60529 |
Temperature Range - Operating | -40° to +100°C |
Cable Gland Type | IP68 with Nut and Gasket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-75-QRL-BN)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (LC1K1210B7)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J33)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #10/12 BLK (5953BK)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- 3M Hand Wire Connector DriveWCD-H, PK10 (WCD-H)
- GARDNER BENDER Pigtail, w/Screw, 8", 12 AWG, PK25 (GGP-1282N)
- HARTING Rectangular Connector Removal Tool (09990000319)
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- Molex Wire Connectors & Disconnects