Shop All Wire Connectors
Molex
Nyl Cabgland Ip68 W/Gkt&Nut Pg21 Gy
Mfr # 7000.7834.5
Zoro # G605964599
product price: $3.89
/ea
Sold in multiples of 24 for $93.36
$93.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Series 93600
- Material Polyamide
- IP Rating IP68
- Max. Temp. 100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7000.7834.5
- Zoro # G605964599
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | Pg21 |
Cable Diameter | 13.00-18.00mm |
Panel Cutout Diameter | 28.60mm |
Details
Color | Gray |
Series | 93600 |
Material | Polyamide |
IP Rating | IP68 |
Max. Temp. | 100°C |
Flammability Rating | UL 94 V-2 |
Waterproof / Dustproof | Yes |
Material - Gasket | NBR |
Product Name | GWconnect |
Material - Cable Gland | Polyamide |
Panel Mount | Yes |
Gland Color | Grey RAL 7001 |
Cable Gland Type | IP68 with Nut and Gasket |
Temperature Range - Operating | -40° to +100°C |
Material - Nut | Polyamide |
Thread Type | (Pg) |
Standard | DIN 40430, EN 60529 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 4", Non-Insul, Die Cast Zinc (1676)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1816AWW)
- MONOPRICE Cat5E Stp Ethernet, 15 ft.Gray (6989)
- SUPCO Universal Transformer (T45)
- ANDERSON POWER PRODUCTS SB350 HSG RED (913-AND)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- ERICSON Adapter Nema L5-15P To 5-20C, Yllw Wrng (1705)
- GARDNER BENDER Wire Connector, Blue, PK100 (10-002)
- QUICKCABLE Nylon Butt Connector, Flared, 22-18g, PK100 (162180-100)
- HARTING Han B Base Panel 2 Levers (09300160301)
- S&G TOOL AID CORPORATION S & G Tool Aid Ta18550 Deutsch Terminals Release Tool Kit (TA18550)
- Molex Wire Connectors & Disconnects