Shop All Hazardous Location Plugs
Molex
Nyl Blanking Plug W/gkt Pg9 RAL7035
Mfr # 936000183
Zoro # G2081944
product price: $0.51
/ea
Sold in multiples of 122 for $62.22
$62.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93600
- Temperature Range - Operating -40° to +100°C
- Waterproof / Dustproof Yes
- Thread Size Pg9
- Waterproof / Dustproof Type IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000183
- Zoro # G2081944
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Thread Size | Pg9 |
Details
Series | 93600 |
Temperature Range - Operating | -40° to +100°C |
Waterproof / Dustproof | Yes |
Waterproof / Dustproof Type | IP66 |
Accessory Type | Plug with Gasket |
IP Rating | IP66 |
Material - Gasket | NBR |
Thread Type | (Pg) |
Product Name | GWconnect |
Standard | DIN 40430, EN 60529 |
Color - Resin | Light Grey RAL 7035 |
Material - Nut | Polyamide |
Material - Body | Polyamide |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V04)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14FUF32AH)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs