Shop All Plug & Connector Accessories
Molex
Nyl Blanking Plug W/gkt M40x1.5 RAL7035
Mfr # 936000171
Zoro # G400457159
product price: $4.19
/ea
Sold in multiples of 17 for $71.23
$71.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93600
- Thread Size M40x1.5
- Accessory Type Plug with Gasket
- Waterproof / Dustproof Type IP66
- Temperature Range - Operating -40° to +100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000171
- Zoro # G400457159
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Thread Size | M40x1.5 |
Details
Series | 93600 |
Accessory Type | Plug with Gasket |
Waterproof / Dustproof Type | IP66 |
Temperature Range - Operating | -40° to +100°C |
Standard | EN 50262, EN 60529 |
Material - Gasket | NBR |
Material - Body | Polyamide |
IP Rating | IP66 |
Color - Resin | Light Grey RAL 7035 |
Product Name | GWconnect |
Material - Nut | Polyamide |
Thread Type | (M) Metric |
Waterproof / Dustproof | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGA022)
- PICO Fuse Holder, 60A Amp Range, Wire Leads, MAXI Fuse Fuse Type (0969X)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, B Curve (QO120EPD)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- HUBBELL Single Pole Connector, Protective Cap, Rd (HBL15MCAPR)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010010)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- HUBBELL Cover Assembly, Gray (CA420)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- Molex Plug & Connector Accessories