Shop All Hazardous Location Plugs
Molex
Nyl Blanking Plug W/Gkt M25X1.5
Mfr # 936000163
Zoro # G805982591
product price: $1.79
/ea
Sold in multiples of 49 for $87.71
$87.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +100°C
- Accessory Type Plug with Gasket
- IP Rating IP66
- Color - Resin Grey RAL 7001
- Material - Body Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936000163
- Zoro # G805982591
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Thread Size | M25x1.5 |
Details
Temperature Range - Operating | -40° to +100°C |
Accessory Type | Plug with Gasket |
IP Rating | IP66 |
Color - Resin | Grey RAL 7001 |
Material - Body | Polyamide |
Waterproof / Dustproof | Yes |
Thread Type | (M) Metric |
Product Name | GWconnect |
Material - Gasket | NBR |
Material - Nut | Polyamide |
Standard | EN 50262, EN 60529 |
Series | 93600 |
Waterproof / Dustproof Type | IP66 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ4)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs