Shop All Hazardous Location Plugs
Molex
NSCC Rcpt Hsg 1.5 Grn 2Ckt
Mfr # 98817-1025
Zoro # G2753524
product price: $0.41
/ea
Sold in multiples of 3075 for $1,260.75
$1,260.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.33mm
- Lock to Mating Part Yes
- Pitch - Termination Interface 3.33mm
- Gender Receptacle
- Circuits Detail 2 x 1.5mm female terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 98817-1025
- Zoro # G2753524
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 3.33mm |
Lock to Mating Part | Yes |
Pitch - Termination Interface | 3.33mm |
Gender | Receptacle |
Circuits Detail | 2 x 1.5mm female terminals |
Color - Resin | Green |
Ports | 1 |
Number of Rows | 1 |
Material - Resin | Polyester |
Temperature Range - Operating | -40° to +100°C |
Circuits (maximum) | 2 |
Current - Maximum per Contact | 10.0A |
Polarized to Mating Part | Yes |
Keying to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- TR INDUSTRIAL 7.6 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88402)
- SQUARE D Circuit Breaker Enclosure, JD, 150 to 250A, Main Circuit Breaker (JD250S)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs