Shop All Headers & Wire Housings
Molex
New Mini Fit Header Assy 353170620
Mfr # 353170620
Zoro # G405910390
product price: $0.18
/ea
Sold in multiples of 521 for $93.78
$93.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E29179
- Material Nylon
- Application Power, Wire-to-Board
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 353170620
- Zoro # G405910390
- UPC # 800754239325
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Item | Power Connector |
Number of Rows | 2 |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Application | Power, Wire-to-Board |
Color | Natural |
Contact Finish | Tin Plated |
Terminal Type | Through Hole |
Terminal Finish | Tin Plated |
Series | 35317 |
Current Rating | 13 A |
Max. Temp. | 105°C |
Number of Contacts | 6 |
Sub-Category | PCB Headers |
Flammability Rating | UL 94V-2 |
Max. Voltage | 250V |
Hole Center to Center | 4.2 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA21)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- EATON BUSSMANN Circuit Limiter, ANL Series, 80A, Fast-Acting, 32V AC, Bolt-On (ANL-80)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 50 (TY529M)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings