Shop All Hazardous Location Plugs
Molex
New Mini Fit Header Assy 14Ckt
Mfr # 39-28-1143
Zoro # G4036992
product price: $2.25
/ea
Sold in multiples of 75 for $168.75
$168.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (Loaded) 14
- Max. Cycles at Max. Process Temperature 1
- Plating min - Mating 0.889µm
- Current - Maximum per Contact 9.0A
- Termination Interface: Style Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-28-1143
- Zoro # G4036992
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812M24SM)
- NVENT CADDY Conduit Clip, Spring Steel (24M24)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices