Shop All Wire Connectors
Molex
NEW MINI FIT CONN TERM 5558-T2L
Mfr # 39-00-0049
Zoro # G2080118
product price: $0.12
/ea
Sold in multiples of 900 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 28 AWG
- Max. Single Wire Size 22 AWG
- Max. Voltage 600V
- Connector Type Male
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-00-0049
- Zoro # G2080118
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 22 AWG |
Max. Insulation Dia. | 1.8 mm |
Details
Max. Voltage | 600V |
Connector Type | Male |
Material | Brass |
Terminal Type | Crimp or Compression |
Current Rating | 9 A |
Contact Finish | Tin Plated |
Contact Plating Thickness | 0.889 µm |
Terminal Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, 1NC/1NO, 30mm (52BJK)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- MULBERRY Electrical Box, 59.8 cu in, Outlet Box, 3 Gang, Aluminum, Rectangular (30601)
- CARLON Body Conduit Pvc Type Lb 3Inch (E986L)
- ANDERSON POWER PRODUCTS Red Powerpole Housing, 30A, PK10 (122270-010)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- WAGO Connector, PK350 (222-412/PW25-0350)
- ACCESSORIES UNLIMITED Accessories Unlimited AUPL259C MALE UHF CRIMP CONN FOR RG58 (AUPL259C)
- HARTING Han B Base Panel 2 Levers (09300160301)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-641J)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- Molex Wire Connectors & Disconnects