Shop All Wire Connectors
Molex
NEW MINI FIT CONN HOUSING 555706R210
Mfr # 39-01-2065
Zoro # G100442530
product price: $0.35
/ea
Sold in multiples of 250 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Standards CSA Certified; UL E29179
- Material Nylon
- Hole Center to Center 4.2 mm
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-2065
- Zoro # G100442530
- Country of Origin United States
- Category Wire Connectors
Details
Color | Natural |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Hole Center to Center | 4.2 mm |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Flammability Rating | UL 94V-0 |
Number of Contacts | 6 |
Current Rating | 13 A |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JKS-40)
- ROWE High-Voltage Lead Wire, HV, 18 AWG, 50 ft, Red, Silicone Oxide Insulation (SW185M3050)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - White (HS363-S200-WHITE)
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314U-BIN)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- ANCOR 16-14 Heatshrink Butt Connectors - 100-Pack (309199)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT1-1)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- GARDNER BENDER Hex Head Winged Wire Connector, 14-6, PK15 (25-2H2)
- Molex Wire Connectors