Shop All Hazardous Location Plugs
Molex
New 2.0 WtB Wafer Assy Str 9Ckt
Mfr # 53253-0970
Zoro # G4039950
product price: $0.45
/ea
Sold in multiples of 350 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 125V
- Termination Interface: Style Through Hole
- Shrouded Partial
- Material - Resin Nylon
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53253-0970
- Zoro # G4039950
- Country of Origin Viet Nam
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Voltage - Maximum | 125V |
Termination Interface: Style | Through Hole |
Shrouded | Partial |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
PCB Thickness - Recommended | 1.60mm |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 2.0A |
Plating min - Mating | 1.016µm |
Pitch - Mating Interface | 2.00mm |
Circuits (maximum) | 9 |
Circuits (Loaded) | 9 |
Material - Metal | Brass |
Plating min - Termination | 1.016µm |
PCB Retention | Yes |
UL | E29179 |
Orientation | Vertical |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Durability (mating cycles max) | 30 |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 1A, 600V AC, Non-Indicating (DFJ-1)
- REES Pilot Light, 120V (40100002)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- LEVITON Locking Plug (2731)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs